Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # UY1558-1HG
  • Zoro # G8464136
product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UY1558-1HG
Zoro #
G8464136
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (1) Tier
Locker Color Family
Grays
Material
Cold rolled steel
Includes
Number Plate
Locker Lock Type
Padlock Hasp
Tier
One
Finish
Powder Coated
Legs Included
Yes
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Door Type
Solid
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Openings
1
Assembled/Unassembled
Unassembled
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Hanging Rod
No
Number of Tiers
1
Frame Assembled
Unassembled
Number of Units Wide
1
Includes Number Plates
Yes
Number of Shelves per Opening
1
Locker Finish
Powder Coated
Locker Color
Gray
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 72 in, Opening Width 12 1/4 in

Ratings & reviews