Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Wide, (2) Tier, Light Wood

  • Mfr # UW1582-2A-W-RO

  • Zoro # G8181722


product price:  $1,353.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UW1582-2A-W-RO
Zoro #
G8181722
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 1/2 in
Opening Width
13 1/2 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Light Wood
Locker Configuration
(1) Wide, (2) Tier
Door Type
Solid
Item
Wardrobe Locker
Finish
Clear
Tier
Two
Locker Handle Type
None
Includes
Number Plate
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Solid
Legs Included
No
Locker Material
Plywood
Material
Furniture Grade Plywood with Veneer
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Number of Openings
2
Assembled/Unassembled
Assembled
Locker Lock Type
Keyed
Legs
nOne
Locker Color Family
Beiges/Whites
Hook Type
Double Prong, (2) Single Prong
Handle Type
None
Lock Type
Keyed
Frame Assembled
Assembled
Number of Lockers
2
Audit Trail Storage
None
Locker Finish
Clear
Includes Number Plates
Yes
Locker Color
Light Wood
Number of Tiers
2
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Keyed, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Handle Type None, Includes Number Plate, Locker Finish Clear, Locker Material Plywood, Number of Lockers 2, Opening Depth 17 in, Opening Height 34 1/2 in, Opening Width 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.