Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # UY1588-1A-HG
  • Zoro # G8226373
product price: 
$
325.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UY1588-1A-HG
Zoro #
G8226373
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Handle Type
Recessed Lift
Locker Lock Type
Padlock Hasp
Tier
One
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (1) Tier
Legs
6"
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
Yes
Locker Material
Steel
Locker Door Type
Solid
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Assembled
Locker Color Family
Grays
Includes
Number Plate
Locker Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Material
Cold rolled steel
Number of Openings
1
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Frame Assembled
Assembled
Locker Finish
Powder Coated
Number of Shelves per Opening
1
Includes Number Plates
Yes
Includes Hanging Rod
No
Number of Tiers
1
Audit Trail Storage
None
Number of Units Wide
1
Locker Color
Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 12 1/4 in

Ratings & reviews