Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # UY1588-1PT
  • Zoro # G8389613
product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UY1588-1PT
Zoro #
G8389613
UPC #
-
Country of Origin
United States
Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Assembled/Unassembled
Unassembled
Locker Handle Type
Recessed Lift
Number of Openings
1
Locker Color Family
Beiges/Whites
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Solid
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs
6"
Locker Material
Steel
Material
Cold rolled steel
Locker Configurations
(1) Wide, (1) Tier
Locker Lock Type
Padlock Hasp
Includes
Number Plate
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Tier
One
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Lock Type
Padlock Hasp
Legs Included
Yes
Handle Type
Recessed Lift
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Frame Assembled
Unassembled
Locker Finish
Powder Coated
Includes Hanging Rod
No
Audit Trail Storage
None
Number of Units Wide
1
Number of Shelves per Opening
1
Locker Color
Tan
Number of Tiers
1

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
12 1/4 in
Door Material Thickness
16 ga
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 12 1/4 in

Ratings & reviews