Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Dark Gray

  • Mfr # U1588-2A-HG

  • Zoro # G7713081


product price:  $292.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1588-2A-HG
Zoro #
G7713081
UPC #
190226240066
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Width
12 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Finish
Powder Coated
Locker Configurations
(1) Wide, (2) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs Included
Yes
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Includes
Hat shelf
Legs
6"
Item - Wardrobe Lockers
Wardrobe Locker
Tier
Two
Locker Door Type
Louvered
Locker Color Family
Grays
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
2
Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Number of Units Wide
1
Locker Finish
Powder Coated
Number of Tiers
2
Frame Assembled
Assembled
Number of Lockers
2
Audit Trail Storage
None
Includes Number Plates
Yes
Locker Color
Dark Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 17 in, Opening Height 34 in, Opening Width 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.