Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Light Wood/Black

  • Mfr # UW1588-2MEW

  • Zoro # G8034467


product price:  $692.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Wood/Black
Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UW1588-2MEW
Zoro #
G8034467
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
17 in
Opening Width
12 1/4 in
Frame Material Thickness
16 ga

Details

Color
Light Wood/Black
Locker Configuration
(1) Wide, (2) Tier
Door Type
Solid
Item
Wardrobe Locker
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
Yes
Locker Material
Steel
Legs
6"
Number of Openings
2
Includes
Number Plate
Locker Lock Type
Keyed
Handle Type
None
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Material
Cold Rolled Steel Body/Red Oak Door
Tier
Two
Assembled/Unassembled
Unassembled
Locker Handle Type
None
Finish
Powder Coated
Locker Color Family
Beiges/Whites
Locker Door Type
Solid
Lock Type
Keyed
Hook Type
Double Prong, (2) Single Prong
Number of Tiers
2
Number of Units Wide
1
Includes Number Plates
Yes
Locker Color
Light Wood/Black
Number of Lockers
2
Audit Trail Storage
None
Locker Finish
Powder Coated
Frame Assembled
Unassembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood/Black, Lock Type Keyed, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type None, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 17 in, Opening Height 69 in, Opening Width 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.