Wardrobe Locker, 15 in W, 21 in D, 78 in H, (1) Wide, (3) Tier, Light Gray

  • Mfr # UELBP1518-3PL

  • Zoro # G2224656


product price:  $969.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
21 in
Overall Height
78 in
Color
Light Gray
Opening Height
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UELBP1518-3PL
Zoro #
G2224656
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
20 in
Opening Width
12 1/4 in
Leg Height
6 in

Details

Color
Light Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Locker Color Family
Grays
Number of Openings
3
Legs Included
Yes
Locker Lock Type
Electronic Keypad
Locker Material
Steel
Includes
Channels with Punch-Out for Electrical Wiring
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Certified
Locker Door Type
Solid
Locking System
1-Point
Assembled/Unassembled
Unassembled
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
None
Lock Type
Electronic Keypad
Locker Configurations
(1) Wide, (3) Tier
Locker Handle Type
Pull
Handle Type
Pull
Mounting Style
Surface
Includes Number Plates
Yes
Locker Finish
Powder Coated
Frame Assembled
Unassembled
Number of Lockers
3
Locker Color
Gray
Number of Tiers
4
Number of Units Wide
1

Description

Wardrobe Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 1, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 3, Opening Depth 20 in, Opening Height 22 1/4 in, Opening Width 12 1/4 in, Overall Depth 21 in, Overall Height 78 in, Overall Width 15 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.