Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Silver

  • Mfr # USS1888-1A

  • Zoro # G8320636


product price:  $1,199.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Color
Silver
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USS1888-1A
Zoro #
G8320636
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
15 1/4 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Shelf Material Thickness
24 ga

Details

Color
Silver
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Tier
One
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Lock Type
Accommodates Built-In Lock or Padlock
Handle Type
Recessed Lift
Legs
6"
Locker Color Family
Grays
Locker Material
Stainless Steel
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Legs Included
Yes
Number of Openings
1
Locker Configurations
(1) Wide, (1) Tier
Lock Type
Padlock Hasp
Locker Door Type
Louvered
Includes
Number Plate and Hat Shelf
Material
304 Stainless steel
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Audit Trail Storage
None
Number of Units Wide
1
Locker Color
Silver
Includes Hanging Rod
No
Frame Assembled
Assembled
Number of Shelves per Opening
1
Includes Number Plates
Yes
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Silver, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Hanging Rod No, Locker Material Stainless Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 15 1/4 in, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.