Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # UY1888-1A-PT

  • Zoro # G8021404


product price:  $317.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UY1888-1A-PT
Zoro #
G8021404
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
15 1/4 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Door Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Legs
6"
Locker Color Family
Beiges/Whites
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Number of Openings
1
Tier
One
Legs Included
Yes
Locker Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (1) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Solid
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Number Plate
Handle Type
Recessed Lift
Locker Material
Steel
Lock Type
Padlock Hasp
Finish
Powder Coated
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Locker Handle Type
Recessed Lift
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Number Plates
Yes
Number of Tiers
1
Number of Units Wide
1
Locker Finish
Powder Coated
Locker Color
Tan
Number of Shelves per Opening
1
Includes Hanging Rod
No
Audit Trail Storage
None
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.