Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Dark Gray

  • Mfr # U1888-2HDV-HG

  • Zoro # G8261714


product price:  $354.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Color
Dark Gray
Opening Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1888-2HDV-HG
Zoro #
G8261714
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
36 in
Opening Depth
17 in
Opening Width
15 1/4 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Ventilated
Item
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Color Family
Grays
Locker Door Type
Ventilated
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handle Type
Recessed Lift
Material
Cold Rolled Sheet Steel
Legs Included
Yes
Locker Material
Steel
Assembled/Unassembled
Unassembled
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(1) Wide, (2) Tier
Number of Openings
2
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Includes
Lock Hole Cover Plate and Number Plates Included
Legs
6"
Lock Type
Padlock Hasp
Tier
Two
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Locks
No
Audit Trail Storage
None
Locker Color
Dark Gray
Frame Assembled
Unassembled
Number of Units Wide
1
Includes Hanging Rod
No
Number of Shelves per Opening
0
Locker Finish
Powder Coated
Number of Tiers
2
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Lock Hole Cover Plate and Number Plates Included, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.