Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Tan

  • Mfr # UY1888-2A-PT

  • Zoro # G8334681


product price:  $350.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UY1888-2A-PT
Zoro #
G8334681
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Width
15 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (2) Tier
Door Type
Solid
Item
Wardrobe Locker
Locker Color Family
Beiges/Whites
Locker Lock Type
Padlock Hasp
Locker Door Type
Solid
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Openings
2
Legs Included
Yes
Locker Material
Steel
Includes
Number Plate
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Assembled/Unassembled
Assembled
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handle Type
Recessed Lift
Tier
Two
Locker Configurations
(1) Wide, (2) Tier
Material
Cold rolled steel
Item - Wardrobe Lockers
Wardrobe Locker
Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Includes Number Plates
Yes
Frame Assembled
Assembled
Locker Finish
Powder Coated
Number of Tiers
2
Locker Color
Tan
Number of Units Wide
1
Number of Lockers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 17 in, Opening Height 34 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.