Shop HALLOWELL

Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Gray

  • Mfr # UELBP1888-3PL
  • Zoro # G2224647

product price: 
$
1,075.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Gray
Opening Height
22 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UELBP1888-3PL
Zoro #
G2224647
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
15 1/4 in
Leg Height
6 in

Details

Color
Light Gray
Locker Configuration
(1) Wide, (3) Tier
Door Type
Solid
Item
Wardrobe Locker
Locking System
1-Point
Number of Openings
3
Hooks per Opening
None
Locker Handle Type
Pull
Locker Color Family
Grays
Lock Type
Electronic Keypad
Legs Included
Yes
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(1) Wide, (3) Tier
Includes
Channels with Punch-Out for Electrical Wiring
Locker Door Type
Solid
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Pull
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Lock Type
Electronic Keypad
Assembled/Unassembled
Unassembled
Locker Material
Steel
Finish
Powder Coated
Mounting Style
Surface
Locker Color
Gray
Number of Units Wide
1
Number of Tiers
4
Number of Lockers
3
Locker Finish
Powder Coated
Includes Number Plates
Yes
Frame Assembled
Unassembled

Description

Wardrobe Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 1, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 3, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 15 1/4 in, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.