Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Wide, (2) Tier, Dark Gray

  • Mfr # U1818-2HDV-HG

  • Zoro # G7864631


product price:  $392.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Color
Dark Gray
Opening Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1818-2HDV-HG
Zoro #
G7864631
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
36 in
Opening Depth
20 in
Opening Width
15 1/4 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Door Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Ventilated
Item
Wardrobe Locker
Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Material
Cold rolled steel
Legs Included
Yes
Locker Material
Steel
Locker Color Family
Grays
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Unassembled
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Tier
Two
Lock Type
Padlock Hasp
Number of Openings
2
Finish
Powder Coated
Includes
Number Plate
Locker Configurations
(1) Wide, (2) Tier
Locker Handle Type
Recessed Lift
Locker Door Type
Ventilated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Number of Shelves per Opening
0
Locker Color
Dark Gray
Includes Hanging Rod
No
Audit Trail Storage
None
Frame Assembled
Unassembled
Number of Tiers
2
Includes Locks
No
Number of Units Wide
1
Includes Number Plates
Yes
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 20 in, Opening Height 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.