Wardrobe Locker, 18 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Tan

  • Mfr # U1848-1PT

  • Zoro # G7989545


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Depth
24 in
Overall Height
78 in
Color
Tan
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1848-1PT
Zoro #
G7989545
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
23 in
Opening Width
15 1/4 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Door Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
1
Legs Included
Yes
Material
Cold rolled steel
Locker Configurations
(1) Wide, (1) Tier
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Legs
6"
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Tier
One
Includes
Number Plate
Locker Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Louvered
Locker Color Family
Beiges/Whites
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Includes Locks
No
Includes Hanging Rod
No
Number of Tiers
1
Number of Units Wide
1
Locker Finish
Powder Coated
Number of Shelves per Opening
1
Audit Trail Storage
None
Locker Color
Tan
Includes Number Plates
Yes
Frame Assembled
Unassembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 23 in, Opening Height 72 in, Opening Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.