Wardrobe Locker, 24 in W, 22 in D, 72 in H, (1) Tier, (1) Wide, Light Gray

  • Mfr # HTC422-1AS-PL

  • Zoro # G9827011


product price:  $951.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Depth
22 in
Overall Height
72 in
Color
Light Gray
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTC422-1AS-PL
Zoro #
G9827011
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
22 in
Overall Height
72 in
Opening Height
72 in
Opening Depth
21 in
Opening Width
21 1/4 in
Frame Material Thickness
16 ga
Panel Material Thickness
16 ga
Door Material Thickness
14 ga

Details

Color
Light Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Solid
Item
Wardrobe Locker
Tier
One
Locker Color Family
Grays
Material
Cold Rolled Sheet Steel
Handle Type
Swing
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
1 Two Prong Ceiling Hook and 2 One Prong Hooks
Assembled/Unassembled
Assembled
Number of Openings
1
Locker Configurations
(1) Wide, (1) Tier
Locker Handle Type
Swing
Finish
Powder Coated
Locker Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Includes
Number Plate
Legs
nOne
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Solid
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
No
Hook Type
(2) Single Prong
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Tiers
1
Includes Hanging Rod
Yes
Locker Color
Gray
Number of Units Wide
1
Locker Finish
Powder Coated
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 22 in, Overall Height 72 in, Overall Width 24 in, Handle Type Swing, Includes Number Plate, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 21 in, Opening Height 72 in, Opening Width 21 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.