Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # HERL442-1G-HG
  • Zoro # G9821926
product price: 
$
1,210.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Overall Depth
24 in
Overall Height
72 in
Color
Dark Gray
Opening Height
69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HERL442-1G-HG
Zoro #
G9821926
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Number of Shelves
5
Item
Wardrobe Locker
Hooks per Opening
(2) Coat Hooks
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembled/Unassembled
Assembled
Tier
One
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Openings
1
Includes
Center Partition
Locker Configurations
(1) Wide, (1) Tier
Material
Galvanneal Steel
Legs
nOne
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Grays
Handle Type
High Security Turn
Locker Door Type
Louvered
Finish
Powder Coated
Legs Included
No
Locker Material
Steel
Locker Handle Type
Swing
Locker Lock Type
Accommodates Built-In Lock or Padlock
Lock Type
Padlock Hasp
Hook Type
(2) Single Prong
Number of Compartments
2
Method of Construction
Welded
Security Box Location
Left Side
Includes Keys
Yes
Includes Locks
Yes
Open Front
No
Number of Hooks
2
Hanging Rod Material
Stainless Steel
Locker Door Handle Type
Swing
Corrosion Resistant
Yes
Locker Finish
Galvanneal
Includes Footlocker
No
Frame Assembled
Assembled
Includes Hanging Rod
Yes
Includes Security Box
Yes
Locker Color
Gray

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
72 in
Opening Height
69 in
Opening Width
21 1/4 in
Opening Depth
23 in
Shelf Material Thickness
16 ga
Locker Opening Height
72 in
Locker Door Material Thickness
14 ga
Locker Opening Width
21 1/4 in
Locker Opening Depth
23 in

Description

Wardrobe Locker, Frame Assembled Assembled, Number of Shelves 5, Includes Footlocker No, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Gray, Number of Compartments 2, Open Front No, Overall Depth 24 in, Overall Height 72 in, Overall Width 24 in, Security Box Location Left Side, Includes Center Partition, Includes Keys Yes, Includes Locks Yes, Locker Opening Depth 23 in, Locker Opening Height 72 in, Locker Opening Width 21 1/4 in, Lock Type Padlock Hasp, Number of Hooks 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.