Shop HALLOWELL

Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Black, Red

  • Mfr # FKL4478-1ME
  • Zoro # G2123585

product price: 
$
1,499.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
Opening Height
73 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FKL4478-1ME
Zoro #
G2123585
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
73 in
Opening Width
21 1/4 in
Opening Depth
23 in

Details

Color
Black, Red
Locker Configuration
(1) Tier, (1) Wide
Item
Wardrobe Locker
Locker Configurations
(1) Wide, (1) Tier
Locker Lock Type
Padlock Hasp
Lock Type
Accommodates Standard Padlock
Finish
Textured Powder Coated
Legs
nOne
Tier
One
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Openings
1
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
No
Handle Type
Recessed
Assembled/Unassembled
Assembled
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Locker Color Family
Reds/Browns
Includes
(1) Fixed Upper Shelf and (4) Stainless Steel Adjustable Shelves
Locker Door Type
Solid
Number of Drawers
0
Number of Tall Cabinets
0
Frame Material
Steel
Modular Package Type
Wardrobe Locker
Number of Panels
0
Cabinet Material
Steel
Cabinet Material Finish
Powder Coated
Total Number of Cabinets
0
Number of Wardrobe Lockers
1
Shelf Material
Stainless Steel
Total Number of Shelves
5
Frame Material Finish
Powder Coated
Modular Components Included
Lockers
Wire Color
Black, Red

Description

Wardrobe Locker, Modular Package Type Wardrobe Locker, Cabinet Material Steel, Color Black, Red, Number of Drawers 0, Modular Components Included Lockers, Number of Panels 0, Number of Tall Cabinets 0, Number of Wardrobe Lockers 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 24 in, Total Number of Cabinets 0, Work Surface Material Not Applicable, Work Surface Width Not Applicable, Cabinet Material Finish Powder Coated, Non-Metal Work Surface Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.