Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Black, Red

  • Mfr # FKL4478-6D-ME
  • Zoro # G9853112
product price: 
$
1,968.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
Opening Height
44 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FKL4478-6D-ME
Zoro #
G9853112
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Opening Height
44 in
Opening Width
21 1/4 in
Opening Depth
23 in
Drawer Height
4 1/2 in

Details

Color
Black, Red
Locker Configuration
(1) Tier, (1) Wide
Item
Wardrobe Locker
Legs
nOne
Tier
One
Locker Lock Type
Padlock Hasp
Hooks per Opening
None
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Lock Type
Accommodates Standard Padlock
Assembled/Unassembled
Assembled
Includes
(3) Stainless Steel Adjustable Shelves and (6) 4-1/2 in High Drawers
Locker Material
Steel
Locker Door Type
Solid
Handle Type
Recessed
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(1) Wide, (1) Tier
Number of Openings
1
Locker Color Family
Reds/Browns
Finish
Textured Powder Coated
Legs Included
No
Green Certification or Other Recognition
GREENGUARD Certified
Number of Drawers
6
Cabinet Material
Steel
Number of Panels
0
Modular Components Included
Lockers
Frame Material Finish
Powder Coated
Frame Material
Steel
Shelf Material
Stainless Steel
Number of Wardrobe Lockers
1
Total Number of Shelves
3
Total Number of Cabinets
0
Cabinet Material Finish
Powder Coated
Number of Tall Cabinets
0
Modular Package Type
Wardrobe Locker

Description

Wardrobe Locker, Cabinet Material Steel, Overall Depth 24 in, Overall Height 78 in, Overall Width 24 in

Ratings & reviews