Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Tan

  • Mfr # U3226-1A-PT

  • Zoro # G2143666


product price:  $427.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Color
Tan
Opening Height
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3226-1A-PT
Zoro #
G2143666
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
57 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
One
Locker Configurations
(3) Wide, (1) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Locker Color Family
Beiges/Whites
Material
Cold rolled steel
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs
6"
Number of Openings
3
Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Hat shelf
Locker Handle Type
Recessed Lift
Hook Type
Double Prong, (2) Single Prong
Includes Number Plates
Yes
Locker Color
Tan
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Lockers
3
Locker Finish
Powder Coated
Number of Tiers
1
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 11 in, Opening Height 57 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.