Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Tan

  • Mfr # U3226-1PT

  • Zoro # G7712835


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
57 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3226-1PT
Zoro #
G7712835
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
57 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Configurations
(3) Wide, (1) Tier
Locker Material
Steel
Finish
Powder Coated
Tier
One
Number of Openings
3
Locker Handle Type
Recessed Lift
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Handle Type
Recessed Lift
Locker Door Type
Louvered
Locker Color Family
Beiges/Whites
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs
6"
Assembled/Unassembled
Unassembled
Includes
Aluminum Number Plates with Mounting Hardware, Hat Shelf
Material
Cold rolled steel
Legs Included
Yes
Hook Type
Double Prong, (2) Single Prong
Number of Lockers
3
Number of Units Wide
3
Number of Tiers
1
Includes Number Plates
Yes
Frame Assembled
Unassembled
Locker Color
Tan
Audit Trail Storage
None
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 11 in, Opening Height 57 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.