Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan

  • Mfr # UY3228-2A-PT

  • Zoro # G9903941


product price:  $757.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UY3228-2A-PT
Zoro #
G9903941
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(2) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
6
Tier
Two
Legs Included
Yes
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift
Locker Door Type
Solid
Material
Cold rolled steel
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (2) Tier
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Lock Type
Padlock Hasp
Legs
6"
Locker Lock Type
Padlock Hasp
Includes
Number Plate
Hook Type
Double Prong, (2) Single Prong
Locker Color
Tan
Frame Assembled
Assembled
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Lockers
6
Number of Units Wide
3
Number of Tiers
2
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 11 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.