Shop HALLOWELL

Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue

  • Mfr # U3228-3MB
  • Zoro # G9870691

product price: 
$
624.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3228-3MB
Zoro #
G9870691
UPC #
00820996458803
Country of Origin
United States
Color
Marine Blue
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Material
Cold rolled steel
Hooks per Opening
(1) Two Prong Ceiling Hook
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs Included
Yes
Locker Color Family
Blues/Purples
Locker Door Type
Louvered
Finish
Powder Coated
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs
6"
Locker Configurations
(3) Wide, (3) Tier
Handle Type
Recessed Lift
Assembled/Unassembled
Unassembled
Number of Openings
9
Tier
Three
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
Double Prong
Frame Assembled
Unassembled
Locker Color
Blue
Number of Lockers
9
Number of Tiers
3
Audit Trail Storage
None
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Units Wide
3

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.