Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Tan

  • Mfr # U3228-3G-A-PT
  • Zoro # G2142747
product price: 
$
745.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Color
Tan
Opening Height
22 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3228-3G-A-PT
Zoro #
G2142747
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Includes
Piano Hinge, Stainless Steel Recessed Handle
Locker Handle Type
Recessed Lift
Legs
6"
Tier
Three
Finish
Powder Coated
Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Galvanneal Steel
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Color Family
Beiges/Whites
Number of Openings
9
Locker Configurations
(3) Wide, (3) Tier
Locker Material
Steel
Hook Type
Double Prong
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Lockers
9
Frame Assembled
Assembled
Number of Tiers
3
Locker Color
Tan
Number of Units Wide
3
Locker Finish
Galvanneal

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Galvanneal, Locker Material Steel, Number of Lockers 9, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.