Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Tan

  • Mfr # URB3228-3ASB-PT

  • Zoro # G9905244


product price:  $1,070.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
24 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URB3228-3ASB-PT
Zoro #
G9905244
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
24 in
Opening Depth
11 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Base/Leg Height
6 in
Door Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Locker Material
Steel
Locker Handle Type
Recessed Lift
Locker Color Family
Beiges/Whites
Locker Configurations
(3) Wide, (3) Tier
Number of Openings
9
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs
6"
Tier
Three
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Legs Included
Yes
Locker Door Type
Louvered
Includes
Closed Base, Padlock
Material
Cold rolled steel
Lock Type
Padlock Hasp
Hook Type
Double Prong
Locker Color
Tan
Number of Lockers
9
Number of Tiers
3
Locker Finish
Powder Coated
Includes Number Plates
Yes
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Units Wide
3
Includes Slope Top Panel
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.