Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Tan

  • Mfr # USV3228-3A-PT

  • Zoro # G9811891


product price:  $767.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Color
Tan
Opening Height
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USV3228-3A-PT
Zoro #
G9811891
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(3) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Lock Type
Padlock Hasp
Hooks per Opening
(1) Two Prong Ceiling Hook
Material
Cold rolled steel
Includes
Number Plate
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Material
Steel
Locker Configurations
(3) Wide, (3) Tier
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Legs
6"
Locker Color Family
Beiges/Whites
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
9
Tier
Three
Legs Included
Yes
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Handle Type
Recessed Lift
Locker Door Type
Clearview
Finish
Powder Coated
Assembled/Unassembled
Assembled
Hook Type
Double Prong
Frame Assembled
Assembled
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Tiers
3
Number of Units Wide
3
Locker Color
Tan
Includes Number Plates
Yes
Number of Lockers
9

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.