Wardrobe Locker, 36 in W, 15 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray

  • Mfr # U3256-2A-HG

  • Zoro # G9868661


product price:  $500.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
28 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3256-2A-HG
Zoro #
G9868661
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
28 in
Opening Depth
14 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Material
Cold rolled steel
Locker Door Type
Louvered
Number of Openings
6
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
Two
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs
6"
Assembled/Unassembled
Assembled
Legs Included
Yes
Locker Configurations
(3) Wide, (2) Tier
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Locker Color Family
Grays
Includes
Number Plate
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Number of Units Wide
3
Locker Finish
Powder Coated
Frame Assembled
Assembled
Includes Number Plates
Yes
Number of Tiers
2
Locker Color
Dark Gray
Number of Lockers
6

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 14 in, Opening Height 28 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.