Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Tan

  • Mfr # U3258-1PT

  • Zoro # G2143718


product price:  $410.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Color
Tan
Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3258-1PT
Zoro #
G2143718
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Handle Type
Recessed Lift
Number of Openings
3
Includes
Aluminum Number Plates with Mounting Hardware, Hat Shelf
Material
Cold rolled steel
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Beiges/Whites
Legs
6"
Assembled/Unassembled
Unassembled
Locker Door Type
Louvered
Locker Configurations
(3) Wide, (1) Tier
Tier
One
Locker Handle Type
Recessed Lift
Legs Included
Yes
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Finish
Powder Coated
Hook Type
Double Prong, (2) Single Prong
Frame Assembled
Unassembled
Includes Number Plates
Yes
Number of Units Wide
3
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Tiers
1
Locker Color
Tan
Number of Lockers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.