Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray

  • Mfr # U3258-2A-HG
  • Zoro # G1802617
product price: 
$
665.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3258-2A-HG
Zoro #
G1802617
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
14 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
6
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Assembled
Tier
Two
Lock Type
Padlock Hasp
Locker Configurations
(3) Wide, (2) Tier
Locker Lock Type
Accommodates Built-In Lock or Padlock
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Locker Material
Steel
Locker Color Family
Grays
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs
6"
Material
Cold rolled steel
Legs Included
Yes
Locker Door Type
Louvered
Finish
Powder Coated
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Includes Number Plates
Yes
Frame Assembled
Assembled
Number of Units Wide
3
Locker Finish
Powder Coated
Locker Color
Dark Gray
Number of Lockers
6
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 14 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.