Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan

  • Mfr # UEL3258-2A-PT

  • Zoro # G9903652


product price:  $1,407.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Color
Tan
Opening Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UEL3258-2A-PT
Zoro #
G9903652
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
14 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Includes
User PIN Code Activated Electronic Lock and Number Plate
Locker Material
Steel
Locker Handle Type
Pull
Tier
Two
Locker Color Family
Beiges/Whites
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs Included
Yes
Material
Cold rolled steel
Locker Lock Type
Electronic Keypad
Number of Openings
6
Locker Door Type
Louvered
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs
6"
Locker Configurations
(3) Wide, (2) Tier
Handle Type
Pull
Assembled/Unassembled
Assembled
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Hook Type
Double Prong, (2) Single Prong
Lock Type
Electronic Keypad
Audit Trail Storage
None
Frame Assembled
Assembled
Includes Number Plates
Yes
Number of Lockers
6
Locker Color
Tan
Locker Finish
Powder Coated
Number of Units Wide
3
Number of Tiers
2
Includes Locks
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 14 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.