Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray

  • Mfr # U3258-3HG

  • Zoro # G9870707


product price:  $579.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3258-3HG
Zoro #
G9870707
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Locker Door Type
Louvered
Number of Openings
9
Lock Type
Padlock Hasp
Locker Color Family
Grays
Locker Configurations
(3) Wide, (3) Tier
Locker Handle Type
Recessed Lift
Material
Cold rolled steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs
6"
Finish
Powder Coated
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Unassembled
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
Three
Hook Type
Double Prong
Locker Finish
Powder Coated
Frame Assembled
Unassembled
Locker Color
Dark Gray
Number of Lockers
9
Number of Units Wide
3
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Tiers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.