Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray

  • Mfr # UY3258-3A-HG

  • Zoro # G9903801


product price:  $994.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UY3258-3A-HG
Zoro #
G9903801
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
14 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(3) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Handle Type
Recessed Lift
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
Yes
Includes
Number Plate
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Tier
Three
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Locker Lock Type
Padlock Hasp
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Configurations
(3) Wide, (3) Tier
Locker Handle Type
Recessed Lift
Legs
6"
Number of Openings
9
Locker Color Family
Grays
Material
Cold rolled steel
Locker Door Type
Solid
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Material
Steel
Hook Type
Double Prong
Number of Tiers
3
Locker Color
Dark Gray
Frame Assembled
Assembled
Number of Units Wide
3
Number of Lockers
9
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.