Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray

  • Mfr # UY3258-3HG
  • Zoro # G9904036
product price: 
$
863.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UY3258-3HG
Zoro #
G9904036
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(3) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Lock Type
Padlock Hasp
Material
Cold rolled steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
Yes
Item - Wardrobe Lockers
Wardrobe Locker
Includes
Number Plate
Tier
Three
Locker Material
Steel
Locker Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (3) Tier
Locker Door Type
Solid
Locker Color Family
Grays
Handle Type
Recessed Lift
Finish
Powder Coated
Number of Openings
9
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs
6"
Assembled/Unassembled
Unassembled
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Lock Type
Padlock Hasp
Hook Type
Double Prong
Number of Tiers
3
Number of Lockers
9
Includes Number Plates
Yes
Number of Units Wide
3
Frame Assembled
Unassembled
Locker Color
Dark Gray
Locker Finish
Powder Coated
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews