Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Tan
Mfr # URB3258-3ASB-PT
Zoro # G9905235
product price:Â $896.99
/eaKey Features
Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
24 in
Locker Configuration
(3) Tier, (3) Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
URB3258-3ASB-PT
Zoro #
G9905235
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
24 in
Opening Depth
14 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Base/Leg Height
6 in
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.