Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Tan

  • Mfr # USV3258-3A-PT

  • Zoro # G9811882


product price:  $727.19
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Color
Tan
Opening Height
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USV3258-3A-PT
Zoro #
G9811882
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(3) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Legs Included
Yes
Tier
Three
Locker Lock Type
Accommodates Built-In Lock or Padlock
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Color Family
Beiges/Whites
Material
Cold rolled steel
Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (3) Tier
Includes
Number Plate
Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Hooks per Opening
(1) Two Prong Ceiling Hook
Number of Openings
9
Legs
6"
Finish
Powder Coated
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Clearview
Locker Handle Type
Recessed Lift
Hook Type
Double Prong
Audit Trail Storage
None
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Units Wide
3
Locker Color
Tan
Number of Lockers
9
Number of Tiers
3
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.