Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Tan

  • Mfr # UY3258-3A-PT

  • Zoro # G9903887


product price:  $994.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UY3258-3A-PT
Zoro #
G9903887
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
14 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(3) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Locker Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Number of Openings
9
Item - Wardrobe Lockers
Wardrobe Locker
Locker Configurations
(3) Wide, (3) Tier
Locker Door Type
Solid
Tier
Three
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Number Plate
Assembled/Unassembled
Assembled
Locker Color Family
Beiges/Whites
Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook
Material
Cold rolled steel
Legs Included
Yes
Legs
6"
Locker Handle Type
Recessed Lift
Hook Type
Double Prong
Number of Lockers
9
Locker Color
Tan
Frame Assembled
Assembled
Number of Tiers
3
Locker Finish
Powder Coated
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Units Wide
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.