Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray

  • Mfr # U3286-1HG

  • Zoro # G7712887


product price:  $448.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
57 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3286-1HG
Zoro #
G7712887
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
57 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Number Plate
Locker Configurations
(3) Wide, (1) Tier
Locker Color Family
Grays
Locker Handle Type
Recessed Lift
Material
Cold rolled steel
Number of Openings
3
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Legs
6"
Handle Type
Recessed Lift
Legs Included
Yes
Lock Type
Padlock Hasp
Finish
Powder Coated
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
One
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Assembled/Unassembled
Unassembled
Locker Material
Steel
Locker Door Type
Louvered
Hook Type
Double Prong, (2) Single Prong
Includes Number Plates
Yes
Number of Lockers
3
Locker Finish
Powder Coated
Number of Units Wide
3
Audit Trail Storage
None
Frame Assembled
Unassembled
Number of Tiers
1
Locker Color
Dark Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 57 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.