Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Light Wood
Mfr # UW3282-1A-W-RO
Zoro # G9870411
product price:Â $3,559.99
/eaKey Features
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
70 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UW3282-1A-W-RO
Zoro #
G9870411
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
70 1/2 in
Opening Width
10 1/2 in
Opening Depth
17 in
Frame Material Thickness
16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Keyed, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type None, Locker Finish Clear, Locker Material Plywood, Number of Lockers 3, Opening Depth 17 in, Opening Height 70 1/2 in, Opening Width 10 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.