Shop HALLOWELL

Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan

  • Mfr # U3288-3G-A-PT
  • Zoro # G2142738

product price: 
$
796.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Tan
Opening Height
22 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3288-3G-A-PT
Zoro #
G2142738
UPC #
-
Country of Origin
United States
Color
Tan
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Galvanneal Steel
Locker Handle Type
Recessed Lift
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Color Family
Beiges/Whites
Locker Configurations
(3) Wide, (3) Tier
Lock Type
Padlock Hasp
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hooks per Opening
(1) Two Prong Ceiling Hook
Includes
Piano Hinge, Stainless Steel Recessed Handle
Legs Included
Yes
Tier
Three
Legs
6"
Handle Type
Recessed Lift
Finish
Powder Coated
Number of Openings
9
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Hook Type
Double Prong
Number of Tiers
3
Frame Assembled
Assembled
Audit Trail Storage
None
Locker Color
Tan
Includes Number Plates
Yes
Locker Finish
Galvanneal
Number of Units Wide
3
Number of Lockers
9

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Galvanneal, Locker Material Steel, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.