Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Red/Black

  • Mfr # AWA282-111

  • Zoro # G2202396


product price:  $1,670.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Color
Red/Black
Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWA282-111
Zoro #
G2202396
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
69 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Red/Black
Locker Configuration
(1) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Lock Type
Padlock Hasp
Locker Configurations
(3) Wide, (1) Tier
Legs Included
No
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Locker Handle Type
Recessed Lift
Locker Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Door Type
Ventilated
Locker Color Family
Reds/Browns
Handle Type
Recessed Lift
Includes
Hat shelf
Number of Openings
3
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
1 Double, 2 Single
Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Hook Type
Double Prong, (2) Single Prong
Number of Lockers
3
Frame Assembled
Assembled
Number of Tiers
1
Includes Number Plates
Yes
Audit Trail Storage
None
Number of Units Wide
3
Locker Finish
Powder Coated
Locker Color
Red/Black

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Red/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.