Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black

  • Mfr # U3282-2A-ME
  • Zoro # G1811951
product price: 
$
807.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3282-2A-ME
Zoro #
G1811951
UPC #
192109012197
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
34 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Black
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Cold Rolled Sheet Steel
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Handle Type
Recessed Lift
Hooks per Opening
(1) Double, (2) Single
Locker Color Family
Blacks
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Configurations
(3) Wide, (2) Tier
Legs Included
No
Legs
nOne
Handle Type
Recessed Lift
Locker Material
Steel
Finish
Powder Coated
Number of Openings
6
Tier
Two
Hook Type
Double Prong, (2) Single Prong
Locker Finish
Powder Coated
Audit Trail Storage
None
Number of Tiers
2
Includes Number Plates
Yes
Number of Lockers
6
Frame Assembled
Assembled
Number of Units Wide
3
Locker Color
Black

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.