Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Light Wood

  • Mfr # UW3282-3A-W-RO

  • Zoro # G9870375


product price:  $4,790.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UW3282-3A-W-RO
Zoro #
G9870375
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
23 in
Opening Depth
17 in
Opening Width
10 1/2 in
Frame Material Thickness
16 ga

Details

Color
Light Wood
Locker Configuration
(3) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Locker Material
Plywood
Locker Door Type
Solid
Locker Handle Type
None
Includes
Number Plate
Tier
Three
Finish
Clear
Locker Lock Type
Keyed
Locker Color Family
Beiges/Whites
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Legs
nOne
Legs Included
No
Material
Furniture Grade Plywood with Veneer
Item - Wardrobe Lockers
Wardrobe Locker
Assembled/Unassembled
Assembled
Number of Openings
9
Lock Type
Keyed
Hook Type
Double Prong, (2) Single Prong
Handle Type
None
Locker Color
Light Wood
Number of Lockers
9
Includes Number Plates
Yes
Number of Tiers
3
Number of Units Wide
3
Frame Assembled
Assembled
Locker Finish
Clear
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Keyed, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type None, Includes Number Plate, Locker Finish Clear, Locker Material Plywood, Number of Lockers 9, Opening Depth 17 in, Opening Height 23 in, Opening Width 10 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.