Shop HALLOWELL

Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Red/Black

  • Mfr # U3282-3A-MR
  • Zoro # G2202439

product price: 
$
795.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3282-3A-MR
Zoro #
G2202439
UPC #
192109012364
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Red/Black
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Lock Type
Padlock Hasp
Number of Openings
9
Tier
Three
Assembled/Unassembled
Assembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Recessed Lift
Legs
nOne
Legs Included
No
Locker Configurations
(3) Wide, (3) Tier
Material
Cold Rolled Sheet Steel
Hooks per Opening
(1) Double
Locker Material
Steel
Handle Type
Recessed Lift
Locker Color Family
Reds/Browns
Finish
Powder Coated
Hook Type
Double Prong
Number of Units Wide
3
Frame Assembled
Assembled
Number of Lockers
9
Locker Finish
Powder Coated
Audit Trail Storage
None
Locker Color
Red/Black
Number of Tiers
3
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Red/Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.