Shop HALLOWELL

Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray

  • Mfr # UY3288-1HG
  • Zoro # G9904151

product price: 
$
660.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UY3288-1HG
Zoro #
G9904151
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Includes
Number Plate
Finish
Powder Coated
Locker Configurations
(3) Wide, (1) Tier
Lock Type
Padlock Hasp
Handle Type
Recessed Lift
Legs Included
Yes
Legs
6"
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Lock Type
Padlock Hasp
Number of Openings
3
Item - Wardrobe Lockers
Wardrobe Locker
Locker Material
Steel
Material
Cold rolled steel
Locker Color Family
Grays
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Door Type
Solid
Assembled/Unassembled
Unassembled
Tier
One
Locker Handle Type
Recessed Lift
Hook Type
Double Prong, (2) Single Prong
Frame Assembled
Unassembled
Audit Trail Storage
None
Locker Color
Dark Gray
Number of Tiers
1
Includes Number Plates
Yes
Number of Units Wide
3
Number of Lockers
3
Locker Finish
Powder Coated

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.