Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Light Wood/Black

  • Mfr # UW3288-1MEW

  • Zoro # G9868774


original price:  $1,306.99 , new price: $1,175.99 , 10 percent off
new price:  $1,175.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Wood/Black
Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UW3288-1MEW
Zoro #
G9868774
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Light Wood/Black
Locker Configuration
(1) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Finish
Powder Coated
Legs Included
Yes
Number of Openings
3
Locker Handle Type
None
Tier
One
Assembled/Unassembled
Unassembled
Locker Color Family
Beiges/Whites
Handle Type
None
Locker Lock Type
Keyed
Includes
Hat Shelf and Number Plate
Legs
6"
Material
Cold Rolled Steel Body/Red Oak Door
Locker Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Door Type
Solid
Hook Type
Double Prong, (2) Single Prong
Lock Type
Keyed
Frame Assembled
Unassembled
Number of Tiers
1
Locker Color
Light Wood/Black
Includes Number Plates
Yes
Number of Units Wide
3
Number of Lockers
3
Locker Finish
Powder Coated
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Light Wood/Black, Lock Type Keyed, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type None, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.