Shop HALLOWELL

Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray

  • Mfr # URB3288-2ASB-HG
  • Zoro # G0471549

product price: 
$
908.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
36 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
URB3288-2ASB-HG
Zoro #
G0471549
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
36 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Base/Leg Height
6 in

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Item - Wardrobe Lockers
Wardrobe Locker
Tier
Two
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Material
Steel
Finish
Powder Coated
Locker Handle Type
Recessed Lift
Handle Type
Recessed Lift
Number of Openings
6
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Door Type
Louvered
Material
Cold rolled steel
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Includes
Closed Base, Padlock
Legs
6"
Legs Included
Yes
Locker Configurations
(3) Wide, (2) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Number of Units Wide
3
Number of Lockers
6
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Tiers
2
Includes Slope Top Panel
Yes
Frame Assembled
Assembled
Locker Color
Dark Gray

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.