Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray

  • Mfr # UY3288-3HG
  • Zoro # G9904027
product price: 
$
846.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UY3288-3HG
Zoro #
G9904027
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(3) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Finish
Powder Coated
Locker Door Type
Solid
Legs Included
Yes
Includes
Number Plate
Hooks per Opening
(1) Two Prong Ceiling Hook
Number of Openings
9
Lock Type
Padlock Hasp
Locker Lock Type
Padlock Hasp
Legs
6"
Assembled/Unassembled
Unassembled
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Recessed Lift
Material
Cold rolled steel
Locker Configurations
(3) Wide, (3) Tier
Locker Material
Steel
Handle Type
Recessed Lift
Locker Color Family
Grays
Tier
Three
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hook Type
Double Prong
Includes Number Plates
Yes
Number of Units Wide
3
Number of Lockers
9
Number of Tiers
3
Frame Assembled
Unassembled
Locker Finish
Powder Coated
Locker Color
Dark Gray
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews