Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue

  • Mfr # U3288-3A-MB

  • Zoro # G2142869


product price:  $877.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3288-3A-MB
Zoro #
G2142869
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Marine Blue
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
9
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Louvered
Hooks per Opening
(1) Two Prong Ceiling Hook
Legs
6"
Locker Configurations
(3) Wide, (3) Tier
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Color Family
Blues/Purples
Tier
Three
Assembled/Unassembled
Assembled
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Material
Cold rolled steel
Locker Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Locker Material
Steel
Legs Included
Yes
Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hook Type
Double Prong
Frame Assembled
Assembled
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Lockers
9
Audit Trail Storage
None
Number of Units Wide
3
Number of Tiers
3
Locker Color
Blue

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.