Ventilated Door Locker, 12 in W, 18 D, 78 in H, Dark Gray
- Mfr # 493748GY
- Zoro # G208597194
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Overall Depth
18
Overall Height
78 in
Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 493748GY
- Zoro #
- G208597194
- UPC #
- 707022459167
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 18
- Overall Height
- 78 in
Details
- Color
- Dark Gray
- Item
- Ventilated Door Locker
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.