Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan

  • Mfr # U3288-3PT
  • Zoro # G1802599
product price: 
$
660.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Locker Configuration
(3) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3288-3PT
Zoro #
G1802599
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hooks per Opening
(1) Two Prong Ceiling Hook
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Color Family
Beiges/Whites
Locker Material
Steel
Assembled/Unassembled
Unassembled
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Locker Door Type
Louvered
Locker Configurations
(3) Wide, (3) Tier
Legs
6"
Legs Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
9
Material
Cold rolled steel
Tier
Three
Hook Type
Double Prong
Audit Trail Storage
None
Number of Tiers
3
Locker Color
Tan
Frame Assembled
Unassembled
Number of Units Wide
3
Number of Lockers
9
Locker Finish
Powder Coated
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & reviews