Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan

  • Mfr # UEL3288-3PT

  • Zoro # G9903704


product price:  $1,638.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Tan
Opening Height
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UEL3288-3PT
Zoro #
G9903704
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(3) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Color Family
Beiges/Whites
Hooks per Opening
(1) Two Prong Ceiling Hook
Locker Lock Type
Electronic Keypad
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Louvered
Tier
Three
Locker Configurations
(3) Wide, (3) Tier
Includes
User PIN Code Activated Electronic Lock and Number Plate
Assembled/Unassembled
Unassembled
Handle Type
Pull
Number of Openings
9
Locker Material
Steel
Material
Cold rolled steel
Legs
6"
Legs Included
Yes
Locker Handle Type
Pull
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hook Type
Double Prong
Lock Type
Electronic Keypad
Number of Lockers
9
Includes Locks
Yes
Locker Color
Tan
Number of Tiers
3
Audit Trail Storage
None
Number of Units Wide
3
Frame Assembled
Unassembled
Locker Finish
Powder Coated
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.